SMC

KSL12-03S ROTATING ELBOW FITTING 12mm TO R3/8

SKU:

SMC2913109F

MPN:

KSL12-03S

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (1)

    Product Details

    KSL Series - Elbow - Male Thread
    The most common design to pipe at a right angle to a female thread.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KSL12-03S

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    3/8in.

    Thread Type

    Male

    Tube Size

    12mm

    UNSPSC Code

    27131613