£0.69
Ex VAT
£0.83
Inc VAT
8 Variations Available
Product Details
Product Specification
British Standard (BS 143)
Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.
Attribute | Value |
---|---|
Brand | Vale |
Connection Type | BSPT x BSPT |
ECLASS Code | 27294290 |
Material | Iron |
Maximum Operating Temperature | +120°C |
MFR Part No. | MI6E-BST |
Minimum Operating Temperature | -30°C |
Thread Sizes Female | 3/8in. |
Thread Type | Female |
UNSPSC Code | 27131613 |