£0.99
Ex VAT
£1.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Female Equal Tee
BSPT British Standard (BS 143)
Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.
Black Finish
Attribute | Value |
---|---|
Brand | Vale |
Connection Type | Thread x Thread x Thread |
ECLASS Code | 27294290 |
Maximum Operating Pressure | 25bar |
Maximum Operating Temperature | +120°C |
MFR Part No. | MI6T-BST |
Minimum Operating Temperature | -30°C |
UNSPSC Code | 27131613 |