Vale

MI8T-BST BRITISH STANDARD FEMALE EQUAL TEE BLACK

SKU:

VLE2977245D

MPN:

MI8T-BST

£0.79

Ex VAT

£0.95

Inc VAT

IN STOCK (27)

    Product Details

    Female Equal Tee
    BSPT British Standard (BS 143)


    Working Pressures and Temperatures:
    25 bar (360 psi) @ -30° to + 120°C.
    20 bar (290 psi) @ -+120° to +300°C.


    Black Finish


    Product Specification
    Attribute
    Value

    Brand

    Vale

    Connection Type

    Thread x Thread x Thread

    ECLASS Code

    27294290

    Maximum Operating Pressure

    25bar

    Maximum Operating Temperature

    +120°C

    MFR Part No.

    MI8T-BST

    Minimum Operating Temperature

    -30°C

    UNSPSC Code

    27131613