noscriptOne-Touch Fitting Bulkhead Unions | Cromwell Tools

SMC

One-Touch Fitting Bulkhead Unions

6 Variations

KQ2E Series
With hexagon nuts and used to connect tubing through a panel.
Colour: white.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2