noscriptOne-Touch Fitting Union Tees | Cromwell Tools

SMC

One-Touch Fitting Union Tees

4 Variations

K2T Series
To branch tubing into two directions each at 90° to the original one. Colour: black.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1