£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Intermediate 'T' connector.
Features
-Nickel-plated brass 58
-Maximum working pressure: 16 bar
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875116075 |
ECLASS Code | 27294290 |
Material | Nickel-plated brass 58 |
Maximum Operating Pressure | 16bar |
Maximum Operating Temperature | +80°C |
MFR Part No. | PET12 |
Minimum Operating Temperature | -20°C |
Tube Size | 12 |
UNSPSC Code | 27131613 |