PCL

PSE601 6mm 1/8 SWIVEL ELBOW

SKU:

PCL2916918D

MPN:

PSE601

£4.49

Ex VAT

£5.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features


    -Nickel-plated brass 58
    -Maximum working pressure: 16 bar


    Product Specification
    Attribute
    Value

    Brand

    PCL

    Connection Type

    1/8in.

    EAN

    5014875115740

    ECLASS Code

    27294290

    Material

    Nickel-plated brass 58

    Maximum Operating Temperature

    +80°C

    MFR Part No.

    PSE601

    Minimum Operating Temperature

    -20°C

    Tube Size

    6mm

    UNSPSC Code

    27131613