£5.19
Ex VAT
£6.23
Inc VAT
14 Variations Available
Product Details
Product Specification
Features
-Nickel-plated brass 58
-Maximum working pressure: 16 bar
Attribute | Value |
---|---|
Brand | PCL |
Connection Type | 1/8in. |
EAN | 5014875115764 |
ECLASS Code | 27294290 |
Material | Nickel-plated brass 58 |
Maximum Operating Temperature | +80°C |
MFR Part No. | PSE801 |
Minimum Operating Temperature | -20°C |
Tube Size | 8mm |
UNSPSC Code | 27131613 |