£6.49
Ex VAT
£7.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Features
-Nickel-plated brass 58
-Maximum working pressure: 16 bar
Attribute | Value |
---|---|
Brand | PCL |
Connection Type | 3/8in. |
EAN | 5014875115788 |
ECLASS Code | 27294290 |
Material | Nickel-plated brass 58 |
Maximum Operating Temperature | +80°C |
MFR Part No. | PSE803 |
Minimum Operating Temperature | -20°C |
Tube Size | 9mm |
UNSPSC Code | 27131613 |