Rexroth Pneumatics

QR1 SERIES CONNECTION PIECES 6mm

SKU:

RXR2916670G

MPN:

2123106000

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (18)

    Product Details

    Connection Pieces
    QR1-RDS Series
    Pin bushing. Available in diameters 4 - 12mm. Stainless steel tube locking mechanism and polymer body and release ring.


    Product Specification
    Attribute
    Value

    Brand

    Rexroth Pneumatics

    Connection Type

    Tube x Tube

    ECLASS Code

    27294290

    Material

    Plastic

    Tube Size

    6

    UNSPSC Code

    27131613