£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Elbow Connectors
QR1-RLT Series
External thread push-in fitting. Available in M5 - G1/2. Stainless steel tube locking mechanism and polymer body and release ring.
Attribute | Value |
---|---|
Brand | Rexroth Pneumatics |
Connection Type | Tube x ISO Metric |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
Minimum Operating Temperature | 0°C |
Thread Sizes Male | M5 |
Thread Type | Male |
Tube Size | 6mm |
UNSPSC Code | 27131613 |