Rexroth Pneumatics

QR1 SERIES FEMALE STUD COUPLING G1/8 TO 4mm

SKU:

RXR2916740E

MPN:

2121904180

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (15)

    Product Details

    Female Stud Connectors
    QR1-RAI Series
    Stainless steel tube locking mechanism and polymer body and release ring.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rexroth Pneumatics

    Connection Type

    Tube x BSPP

    ECLASS Code

    27294290

    Material

    Brass

    Thread Sizes Female

    1/8in.

    Tube Size

    4

    UNSPSC Code

    27131613