£3.79
Ex VAT
£4.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Male Long Elbow Connectors
QR1-RVL Series
Stainless steel tube locking mechanism and polymer body and release ring.
Attribute | Value |
---|---|
Brand | Rexroth Pneumatics |
Connection Type | Tube x BSPP |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
Minimum Operating Temperature | 0°C |
Thread Sizes Male | 1/4in. |
Thread Type | Male |
Tube Size | 4mm |
UNSPSC Code | 27131613 |