Rexroth Pneumatics

QR1 SERIES STUD ELBOW G1/ 4 TO 10mm

SKU:

RXR2916871L

MPN:

2122010140

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (2)

    Product Details

    Male Long Elbow Connectors
    QR1-RVL Series
    Stainless steel tube locking mechanism and polymer body and release ring.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rexroth Pneumatics

    Connection Type

    Tube x BSPP

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    Minimum Operating Temperature

    0°C

    Thread Sizes Male

    1/4in.

    Thread Type

    Male

    Tube Size

    10mm

    UNSPSC Code

    27131613