£5.49
Ex VAT
£6.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Union
QR1-RTT Series
External thread push-in fitting. Available in M5 - G1/2. Stainless steel tube locking mechanism and polymer body and release ring.
Attribute | Value |
---|---|
Brand | Rexroth Pneumatics |
Connection Type | Tube x Thread x Tube |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +60°C |
Minimum Operating Temperature | 0°C |
Tube Size | 8 |
UNSPSC Code | 27131613 |