Rexroth Pneumatics

QR1 SERIES TEE CONNECTOR 12mm

SKU:

RXR2916900N

MPN:

2121112000

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (1)

    Product Details

    T-Plug (3 Way) Connectors
    QR1-RTK Series
    Stainless steel tube locking mechanism and polymer body and release ring.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rexroth Pneumatics

    Connection Type

    Tube x Tube x Tube

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Pressure

    10bar

    Maximum Operating Temperature

    +60°C

    Minimum Operating Temperature

    0°C

    Tube Size

    12

    UNSPSC Code

    27131613