£4.79
Ex VAT
£5.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
T-Plug (3 Way) Connectors
QR1-RTK Series
Stainless steel tube locking mechanism and polymer body and release ring.
Attribute | Value |
---|---|
Brand | Rexroth Pneumatics |
Connection Type | Tube x Tube x Tube |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +60°C |
Minimum Operating Temperature | 0°C |
Tube Size | 4 |
UNSPSC Code | 27131613 |