£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Improved Insertion/Removal
Compact and Lightweight
Enhanced Variation
Operating Fluid: Air, Water
Max. Operating Pressure: 145 psi
Body: Brass
Part Numbers with Suffix -S Include Thread Sealant
Brand/Series: KQ2 Metric Series
Diameter, Tube: 8 mm
Material, Body: 303 Stainless Steel, Brass, PBT, PP
Material, Gasket: Stainless Steel
Operating Fluid: Air, Water
Pressure, Operating: 1.0 MPa (Max.)
Proof Pressure: 3 MPa
Size, Port: 3/8 R Male
Size, Thread: 3⁄8" Rc(PT)
Size, Tube: 8 mm
Standards: RoHs Compliance, JIS B 0203
Temperature, Ambient, Maximum: +60 °C
Temperature, Ambient, Minimum: -5 °C
Type: Male Connector
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Material | Brass |
Thread Sizes Male | 3/8 |
UNSPSC Code | 27131613 |