Camozzi

S6430 6-1/4 SWIVEL BRANCH TEE

SKU:

CMZ2916430K

MPN:

S6430 6-1/4

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (9)

    Product Details

    Swivel Branch Tees
    Series S6430


    Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools.
    The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.


    General data:
    Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
    Threads: M3, M5, M7, G1/8, G1/4.
    Pressure: min. -0,8 to max. 16bar (see tubing).
    Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
    Diameters: 3, 4, 6, 8 and 10mm.
    Fluid: compressed air (for other types of fluid, contact our engineers).
    Temperature: -10°C to 60°C (see data for tubing used).


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Tube x Thread x Tube

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Pressure

    16bar

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    S6430 6-1/4

    Minimum Operating Temperature

    -10°C

    Tube Size

    6

    UNSPSC Code

    27131613