£5.49
Ex VAT
£6.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Swivel Branch Tees
Series S6430
Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools.
The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
General data:
Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
Threads: M3, M5, M7, G1/8, G1/4.
Pressure: min. -0,8 to max. 16bar (see tubing).
Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
Diameters: 3, 4, 6, 8 and 10mm.
Fluid: compressed air (for other types of fluid, contact our engineers).
Temperature: -10°C to 60°C (see data for tubing used).
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | Tube x Thread x Tube |
ECLASS Code | 27294290 |
Material | Brass |
Maximum Operating Pressure | 16bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | S6430 8-1/8 |
Minimum Operating Temperature | -10°C |
Tube Size | 8 |
UNSPSC Code | 27131613 |