noscriptCamozzi S6520 12-1/4 MALE STUD SWIVEL ELBOW S6520 12-1/4 | Cromwell Tools

Camozzi

S6520 12-1/4 MALE STUD SWIVEL ELBOW

SKU:

CMZ2916520P

MPN:

S6520 12-1/4

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (24)

    Product Details

    These Male Stud Swivel Elbows are part of the Series S6520 range from Camozzi®. The elbows allow for fast connection and disconnection of plastic tubes using only one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.


    Features and Benefits
    • All parts are manufactured from nickel plated brass for resistance to corrosion as well as durability
    • Can be easily placed onto tubing and removed without the use of tools
    • Removable internal collet allows you to replace the sealing O-ring when worn to keep the component working to an optimum level
    • Available in an array of sizes to suit your exact needs


    Typical Applications
    • Automotive
    • Plumbing
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Tube x BSPP

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Pressure

    16bar

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    S6520 12-1/4in.

    Minimum Operating Temperature

    -10°C

    Thread Sizes Male

    1/4in.

    Thread Type

    Male

    Tube Size

    12mm

    UNSPSC Code

    27131613