Camozzi

2530 1/2-1/8 MALE FEMALEREDUCER

SKU:

CMZ2912530N

MPN:

2530 1/2-1/8

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (18)

    Product Details

    Male - Female Reducers
    Series 2530


    Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
    Material: OT58 (nickel-plated).
    Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
    Pressure: 40bar.
    Fluid: compressed air or other low pressure fluids.
    Temperature: -40°C to +120°C.


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Thread x Thread

    ECLASS Code

    27294290

    Material

    Brass

    Product Type

    Reducing Bush

    Surface Finish

    Nickel-plated

    Thread Sizes Female

    1/8in.

    Thread Sizes Male

    1/2in.

    Thread Standard

    NPTF

    UNSPSC Code

    27131613

    Weight Each

    12g