£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
Description: Connection and disconnection of the tube can be made several times without the use of a tool. The rubber 0-ring seal can be changed if it damaged or worn.
Additional Information: Working Pressure is from 0 to 16 bar. Volume discounts are available for these Camozzi plastic blank plugs.
Lightweight plastic
Temperature Range: -10°C to +160°C
Application: Super rapid fittings are for the connection of compressed air tubes in pneumatic systems.
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 27294290 |
Material | Plastic |
Product Type | Blanking Plug |
Tube Size | 6mm |
UNSPSC Code | 27131613 |