£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
A wide variety of hose fittings are available for connecting your equipment to an existing air line or hose.
For connecting different pipe diameters (male to female)
Attribute | Value |
---|---|
Additional Features | Hardened Steel with corrosive-resistant plating for long life and durability. |
Brand | PCL |
EAN | 5014875370354 |
ECLASS Code | 27294290 |
Material | Hardened Steel |
Product Type | Reducer |
Surface Finish | Corrosive-Resistant plated |
Thread Sizes Female | Rp 1/4in. |
Thread Sizes Male | Rp 3/8in. |
UNSPSC Code | 27131613 |
Weight Each | 0.042g |