£1.99
Ex VAT
£2.39
Inc VAT
2 Variations Available
Product Details
Product Specification
KJF Series
Use to pipe from the male threaded portion of a pressure gauge.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
ECLASS Code | 27294290 |
Material | Brass |
Product Type | Female Connector |
Surface Finish | Nickel-plated |
Tube Size | 4mm |
UNSPSC Code | 27131613 |
Weight Each | 4.5g |