noscriptSMC KQ2R04-08A ADAPTOR REDUCER 4mm TO 8mm KQ2R04-08A | Cromwell Tools

SMC

KQ2R04-08A ADAPTOR REDUCER 4mm TO 8mm

SKU:

SMB2915720B

MPN:

KQ2R04-08A

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (11)

    Product Details

    KQ2R Series
    To connect a one-touch fitting to smaller one-touch fitting.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Tube

    ECLASS Code

    27294290

    Material

    Plastic

    Product Type

    Plug-In Reducer

    Tube Size

    4 8mm

    UNSPSC Code

    27131613

    Weight Each

    1.3g