noscriptSMC KQ2R12-16A ADAPTOR REDUCER 12mm TO 16mm KQ2R12-16A | Cromwell Tools

SMC

KQ2R12-16A ADAPTOR REDUCER 12mm TO 16mm

SKU:

SMB2915720W

MPN:

KQ2R12-16A

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (14)

    Product Details

    KQ2R Series
    To connect a one-touch fitting to smaller one-touch fitting.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Tube

    EAN

    0713049098883

    ECLASS Code

    27294290

    Material

    Plastic

    Product Type

    Plug-In Reducer

    Tube Size

    12 16mm

    UNSPSC Code

    27131613

    Weight Each

    7g