£3.19
Ex VAT
£3.83
Inc VAT
8 Variations Available
Product Details
Product Specification
Stem to Tube Reducers allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875116082 |
ECLASS Code | 27294290 |
Material | Brass |
Product Type | Reducer |
Surface Finish | Nickel-plated |
Tube Size | 4mm |
UNSPSC Code | 27131613 |
Weight Each | 0.009g |