PCL

PSR610 6 TO 10 TUBE STEM REDUCER

SKU:

PCL2917090D

MPN:

PSR610

£3.29

Ex VAT

£3.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Stem to Tube Reducers allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875116112

    ECLASS Code

    27294290

    Material

    Brass

    Product Type

    Reducer

    Surface Finish

    Nickel-plated

    Tube Size

    6mm

    UNSPSC Code

    27131613

    Weight Each

    0.0115g