noscriptRexroth Pneumatics QR1 SERIES STRAIGHT PUSH- IN REDUCER 12mm TO 6mm 2121712060 | Cromwell Tools

Rexroth Pneumatics

QR1 SERIES STRAIGHT PUSH- IN REDUCER 12mm TO 6mm

SKU:

RXR2916863G

MPN:

2121712060

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (13)

    Product Details

    QR1-RED Series
    Push-in fitting


    Product Specification
    Attribute
    Value

    Brand

    Rexroth Pneumatics

    Connection Type

    Tube x Tube

    ECLASS Code

    27294290

    Product Type

    Push-In Fitting Reducing

    Tube Size

    12 6mm

    UNSPSC Code

    27131613

    Weight Each

    0.0049g