noscriptRexroth Pneumatics QR1 SERIES STRAIGHT PUSH- IN REDUCER 8mm TO 4mm 2121708040 | Cromwell Tools

Rexroth Pneumatics

QR1 SERIES STRAIGHT PUSH- IN REDUCER 8mm TO 4mm

SKU:

RXR2916862E

MPN:

2121708040

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (7)

    Product Details

    QR1-RED Series
    Push-in fitting


    Product Specification
    Attribute
    Value

    Brand

    Rexroth Pneumatics

    Connection Type

    Tube x Tube

    ECLASS Code

    27294290

    Product Type

    Push-In Fitting Reducing

    Tube Size

    4 8mm

    UNSPSC Code

    27131613

    Weight Each

    0.0038g