£17.99
Ex VAT
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Modular Manifold Kits
Allows a single line of coolant hose to be split off into four separate supplies.
Attribute | Value |
---|---|
Brand | Loc Line |
EAN | 0662633320995 |
ECLASS Code | 37110290 |
Hose Diameter | -in. |
Hose Length | -in. |
Includes | 1x Bracket 2x L-Piece 3x Screws 3x T-Pieces |
Material | Plastic |
MFR Part No. | LL32099 |
Product Type | Manifold |
UNSPSC Code | 40141700 |