£81.49
Ex VAT
£97.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Regulate coolant or air flow to your work area.
1/4 turn of handle opens or closes the valve.
Light-weight and compact for in-line use.
Attribute | Value |
---|---|
Bore Size | 1/2in. |
Brand | Loc Line |
ECLASS Code | 37110290 |
Hose Diameter | -in. |
Hose Length | -in. |
Includes | PK-10 |
Material | Plastic |
MFR Part No. | LL39854 |
Product Type | Valve |
UNSPSC Code | 40141700 |