£5.99
Ex VAT
£7.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Parallel Connectors & Reducers
Attribute | Value |
---|---|
Bore Size | 1/4in. |
Brand | Loc Line |
ECLASS Code | 37110290 |
Hose Diameter | -in. |
Hose Length | -in. |
Includes | PK-4 |
Material | Plastic |
MFR Part No. | LL40655 |
Product Type | Reducer |
UNSPSC Code | 40141700 |