noscriptLoc Line 49420 1/4" BULK SEGMENT LENGTHS (25') LL49420 | Cromwell Tools

Loc Line

49420 1/4" BULK SEGMENT LENGTHS (25')

SKU:

LLN4474942A

MPN:

LL49420

£184.00

Ex VAT

£220.80

Inc VAT

OUT OF STOCK

    Product Details

    Designed for use with coolants, fluids and air lines and suited for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid, these tube segments for your Loc-Line® modular hose system can easily be replaced to keep you working to an optimum level. The unique ball and socket assembly design allows the flow direction to be easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable and each tube segment is manufactured from Acetal which is non-conductive and chemical resistant. Available with 1/4", 1/2" and 3/4" bore. Hose is blue, all other fittings are orange.


    Features and Benefits
    • Acetal construction makes the product non-conductive and chemical resistant for durability
    • All pieces are replaceable and interchangeable to suit your application
    • Available in a variety of sizes and specifications for versatility
    • Designed to offer flexibility and control to your Loc-Line® modular coolant hose system


    Typical Applications
    • Automotive
    • Workshops
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Bore Size

    1/4in.

    Brand

    Loc Line

    EAN

    0662633494207

    ECLASS Code

    37110290

    Hose Diameter

    1/4in.

    Hose Length

    5.3/4 x 55in.

    Includes

    55 Segments Lengths

    Material

    Plastic

    MFR Part No.

    LL49420

    Product Type

    Tube Segment

    UNSPSC Code

    40141700