£57.49
Ex VAT
£68.99
Inc VAT
20 Variations Available
Product Details
Product Specification
Nozzles
Attribute | Value |
---|---|
Bore Size | 1/4in. |
Brand | Loc Line |
EAN | 0662633494429 |
ECLASS Code | 37110290 |
Hose Diameter | N/Ain. |
Hose Length | N/Ain. |
Includes | PK-20 |
Material | Plastic |
MFR Part No. | LL49442 |
Product Type | Nozzle |
UNSPSC Code | 40141700 |