£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed for use with coolants, fluids and air lines and suited for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid, these tube segments for your Loc-Line® modular hose system can easily be replaced to keep you working to an optimum level. The unique ball and socket assembly design allows the flow direction to be easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable and each tube segment is manufactured from Acetal which is non-conductive and chemical resistant. Available with 1/4", 1/2" and 3/4" bore. Hose is blue, all other fittings are orange.
Features and Benefits
• Acetal construction makes the product non-conductive and chemical resistant for durability
• All pieces are replaceable and interchangeable to suit your application
• Available in a variety of sizes and specifications for versatility
• Designed to offer flexibility and control to your Loc-Line® modular coolant hose system
Typical Applications
• Automotive
• Workshops
• Engineering
Attribute | Value |
---|---|
Bore Size | 1/2in. |
Brand | Loc Line |
EAN | 0662633518019 |
ECLASS Code | 37110290 |
Hose Diameter | 1/2in. |
Hose Length | 5.1/2 x 2in. |
Includes | 2 Segment Lengths |
Material | Plastic |
MFR Part No. | LL51801 |
Product Type | Tube Segment |
UNSPSC Code | 40141700 |