£40.49
Ex VAT
£48.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Circle Flow System
Attribute | Value |
---|---|
Bore Size | 1/2in. |
Brand | Loc Line |
EAN | 0662633518378 |
ECLASS Code | 37110290 |
Includes | 15 Nozzles 1 End Cap |
Material | Acetal |
MFR Part No. | LL51837 |
Product Type | Nozzle Kit |
UNSPSC Code | 40141700 |