£66.99
Ex VAT
£80.39
Inc VAT
20 Variations Available
Product Details
Product Specification
Nozzles
Attribute | Value |
---|---|
Bore Size | 1/2in. |
Brand | Loc Line |
EAN | 0662633598660 |
ECLASS Code | 37110290 |
Hose Diameter | N/Ain. |
Hose Length | N/Ain. |
Includes | PK-50 |
Material | Plastic |
MFR Part No. | LL59866 |
Product Type | Nozzle |
UNSPSC Code | 40141700 |