Loc Line

59883 1/2" EXTENDED ELEMENTS (PK-20)

SKU:

LLN4475988D

MPN:

LL59883

£78.99

Ex VAT

£94.79

Inc VAT

IN STOCK (2)

    Product Details

    Can be used with coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable. Manufactured from Acetal - non-conductive and chemical resistant. Available with 1/4", 1/2" and 3/4" bore. Hose is blue, all other fittings are orange.


    Product Specification
    Attribute
    Value

    Bore Size

    1/2in.

    Brand

    Loc Line

    ECLASS Code

    37110290

    Hose Diameter

    -in.

    Hose Length

    -in.

    Includes

    PK-20

    Material

    Plastic

    MFR Part No.

    LL59883

    Product Type

    Extended Elements

    UNSPSC Code

    40141700