£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
A heavy duty design to meet the demands of all manufacturing and end user applications. Offering superior flow characteristics - free air flow at 7 bar/100psi : 135cfm (3820 Ltr/min). Quick release action with corrosion resistant plating compatible with European adaptor styles CEJN320, RECTUS 25 & 26 series.
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 27294290 |
Thread Size | 1/2in. |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |