£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
For use with "Standard" and "Vertex" type couplings, these adaptors are ideal for use with air lines. Each product is manufactured from steel with a hard wearing passivated zinc finish for double protection against corrosion. Available in either 1/4in. or 3/8in. sizes in male or female threads.
Features and Benefits
• Steel construction is highly durable
• Passivated zinc finish further protects the product from corrosion
• Available in either male or female threads as well as 1/4in or 3/8in. to suit your needs
Typical Applications
• Garages
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 27294290 |
Inside Diameter | 1/4in. |
Material | Steel |
Product Type | Adaptor |
Thread Size | 1/4in. |
Thread Standard | BSPT |
Thread Type | Female |
UNSPSC Code | 27131613 |