£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
Steel construction couplings with nitrile rubber seal, finished in hard wearing passivated zinc. With positive single locking. They are compatible with most PCL standard adaptors.
Features and Benefits
• Passivated zinc plating for corrosion resistance
• Positive single locking action to prevent dislocation whilst working
Typical Applications
• Ideal for use with air tools, garage, industrial airline supplies and test panels
Notes
For fixed applications only
Attribute | Value |
---|---|
Brand | PCL |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC21CF |
Product Type | Coupler Body |
Surface Finish | Passivated Zinc |
Thread Size | 1/4in. |
Thread Type | Female |
UNSPSC Code | 27131613 |