£0.69
Ex VAT
£0.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Taper Series
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | 2500-1/8 |
Product Type | Hexagon Nipple |
Surface Finish | Nickel-plated |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |