£0.69
Ex VAT
£0.83
Inc VAT
5 Variations Available
Product Details
Product Specification
BSPT Adaptor Male Barrel Nipple - Taper
Series 2500
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 27294290 |
Material | Brass |
Product Type | Adaptor |
Thread Size | 1/8in. |
Thread Standard | BSPT |
UNSPSC Code | 27131613 |