£1.99
Ex VAT
£2.39
Inc VAT
3 Variations Available
Product Details
Product Specification
M5, 1/8 and 1/4 threads supplied in multiples of 10. 3/8 and 1/2 supplied in multiples of 5.
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 27294290 |
Material | Brass |
Product Type | Blanking Plugs |
Thread Size | 1/2in. |
Thread Standard | BSPP |
Thread Type | Male |
UNSPSC Code | 27131613 |