£3.79
Ex VAT
£4.55
Inc VAT
11 Variations Available
Product Details
Product Specification
For use in light engineering environments, this range of small-bore adaptors
has proved popular in the robotics, medical, instrumentation and automation
industries.
Features
-Manufactured in brass with chrome plate finish
-Corrosive resistant finish
-Nominal bore: 5.0 mm
-Temperature range: -20°C to 80°C
-Maximum working pressure: 35 bar / 508 ps
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875103242 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | AA11RF8/6 |
Product Type | Adaptor |
Thread Type | Tube Connector |
UNSPSC Code | 27131613 |