£10.79
Ex VAT
£12.95
Inc VAT
8 Variations Available
Product Details
Product Specification
These InstantAir adaptors are suitable for most fixed compressed air applications, although swivel adaptors are specifically recommended for trailing hose applications.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875064055 |
ECLASS Code | 27294290 |
Inside Diameter | 1/4in. |
Material | Steel |
MFR Part No. | AA5310 |
Product Type | Adaptor |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |