noscriptPCL AA7109 XF ADAPTOR 4mm HOSE TAILPIECE AA7109 | Cromwell Tools

PCL

AA7109 XF ADAPTOR 4mm HOSE TAILPIECE

SKU:

PCL2591110E

MPN:

AA7109

£2.79

Ex VAT

£3.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    XF couplings and adaptors offers excellent flow characteristics providing the workshop with increased airflow and enhanced tool efficiency. Each piece possesses a steel construction with corrosive resistant finish for longer life. The high flow rate - 130cfm at 100lbf/in², offers enhanced tool efficiency. Finished with a steel shoulder that is designed to prevent accidental disconnection.


    Features and Benefits
    • Designed and manufactured in Sheffield by PCL® with their extensive industry knowledge
    • Steel shoulder prevents accidental disconnection
    • For use with XF Couplings
    • Corrosive resistant finish bolsters overall product longevity
    • Case hardened for longer product life
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Workshops
    • Garages
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875360775

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AA7109

    Thread Size

    4mm

    Thread Standard

    Bore

    Thread Type

    Tailpiece

    UNSPSC Code

    27131613